
URBAN OPERATOR BOOTS MID 5", EVA, Rubber Outsole, Plain Toe, Front Lace, Black, 9 R
Mfr # 165062
Zoro # G816117029
product price: $177.99
/pr
Free Shipping & Returns
Key Features
Toe Type
Plain
Height
5 in
Color
Black
Footwear Closure Type
Front Lace
Gender
Men's
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
165062
Zoro #
G816117029
UPC #
843131192035
Country of Origin
China
Dimensions
Size
9
Footwear Width
R
Height
5 in
Description
Military/Tactical Boot, Footwear Style Military/Tactical Boot, 9, W; Wide, Men's, Black, Front Lace and Side Zipper, Shineable Toe Yes, Toe Type Plain, Waterproof No, Insulated No, 5 in Height, Black, Style Number 165062, 1 Pair
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.