Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

URBAN OPERATOR LOW BOOT 3", EVA, Rubber Outsole, Plain Toe, Front Lace, Black, 14 R

  • Mfr # 165921

  • Zoro # G616115072


product price: $141.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Plain
Height
3 in
Color
Black
Footwear Closure Type
Front Lace
Gender
Men's
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
165921
Zoro #
G616115072
UPC #
840404209667
Country of Origin
China

Dimensions

Size
14
Footwear Width
R
Height
3 in

Details

Item
URBAN OPERATOR LOW BOOT 3"
Toe Type
Plain
Color
Black
Footwear Closure Type
Front Lace
Gender
Men's
Outsole Material
EVA, Rubber
Footwear Sole Pattern
Multi Directional Lug
Predominant Footwear Color
Black
Liner Material
Poly Air Mesh
Shank Material
Fiberglass
Non Metallic Upper
Yes
Standards
ASTM F2913-19
Style Number
165921
Shineable Toe
Yes
Waterproof
No
Insulated
No
Oil Resisting Sole
Yes
Insole System
Dual Density Polyurethane
Upper Material Description
Leather, Polyester, PU Leather, TPU
Manufacturers Suggested Sole Slip Rating
Better
Ninety Degree Heel
No
CSA Footwear Standard
Not specified
Waterproof Type
None
Toe Shape
Round
ASTM Footwear Class
F2913-19
Insulation Type
None
Footwear Shank Type
Fiberglass
Max. Heat Rating
Not Rated

Description

Military/Tactical Boot, Footwear Style Military/Tactical Boot, 14, W; Wide, Men's, Black, Front Lace, Shineable Toe Yes, Toe Type Plain, Waterproof No, Insulated No, 3 in Height, Black, Style Number 165921, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.