Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
First Tactical URBAN OPERATOR LOW BOOT 3", EVA, Rubber Outsole, Plain Toe, Front Lace, Black, 6 1/2 R 165921

URBAN OPERATOR LOW BOOT 3", EVA, Rubber Outsole, Plain Toe, Front Lace, Black, 6 1/2 R (Discontinued)

  • Mfr # 165921
  • Zoro # G516115134
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
165921
Zoro #
G516115134
UPC #
840404209537
Country of Origin
China

Dimensions

Size
6 1/2
Footwear Width
R
Height
3 in

Details

Item
URBAN OPERATOR LOW BOOT 3"
Toe Type
Plain
Color
Black
Footwear Closure Type
Front Lace
Gender
Men's
Outsole Material
EVA, Rubber
Non Metallic Upper
Yes
Liner Material
Poly Air Mesh
Shank Material
Fiberglass
Oil Resisting Sole
Yes
Insulated
No
Waterproof
No
Standards
ASTM F2913-19
Shineable Toe
Yes
Footwear Sole Pattern
Multi Directional Lug
Predominant Footwear Color
Black
Style Number
165921
Insole System
Dual Density Polyurethane
Footwear Shank Type
Fiberglass
Insulation Type
None
Waterproof Type
None
Upper Material Description
Leather, Polyester, PU Leather, TPU
Ninety Degree Heel
No
ASTM Footwear Class
F2913-19
Toe Shape
Round
Manufacturers Suggested Sole Slip Rating
Better
Max. Heat Rating
Not Rated
CSA Footwear Standard
Not specified

Description

Military/Tactical Boot, Footwear Style Military/Tactical Boot, 6 1/2, W; Wide, Men's, Black, Front Lace, Shineable Toe Yes, Toe Type Plain, Waterproof No, Insulated No, 3 in Height, Black, Style Number 165921, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.