Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

URBAN OPERATOR LOW BOOT 3", EVA, Rubber Outsole, Plain Toe, Front Lace, Black, 9 1/2 R

  • Mfr # 165921

  • Zoro # G416115012


product price: $141.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Plain
Height
3 in
Color
Black
Footwear Closure Type
Front Lace
Gender
Men's
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
165921
Zoro #
G416115012
UPC #
840404209599
Country of Origin
China

Dimensions

Size
9 1/2
Footwear Width
R
Height
3 in

Details

Item
URBAN OPERATOR LOW BOOT 3"
Toe Type
Plain
Color
Black
Footwear Closure Type
Front Lace
Gender
Men's
Outsole Material
EVA, Rubber
Insulated
No
Insole System
Dual Density Polyurethane
Waterproof
No
Shank Material
Fiberglass
Style Number
165921
Footwear Sole Pattern
Multi Directional Lug
Oil Resisting Sole
Yes
Liner Material
Poly Air Mesh
Shineable Toe
Yes
Standards
ASTM F2913-19
Predominant Footwear Color
Black
Non Metallic Upper
Yes
Max. Heat Rating
Not Rated
Waterproof Type
None
Manufacturers Suggested Sole Slip Rating
Better
Ninety Degree Heel
No
ASTM Footwear Class
F2913-19
Footwear Shank Type
Fiberglass
Toe Shape
Round
CSA Footwear Standard
Not specified
Insulation Type
None
Upper Material Description
Leather, Polyester, PU Leather, TPU

Description

Military/Tactical Boot, Footwear Style Military/Tactical Boot, 9 1/2, W; Wide, Men's, Black, Front Lace, Shineable Toe Yes, Toe Type Plain, Waterproof No, Insulated No, 3 in Height, Black, Style Number 165921, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.