V2 BDU TACTICAL UNIFORM PANT
- Mfr # 124012
- Zoro # G122411668
product price:Â
$
84.19
/ea
Key Features
Fit Type
Classic
Material
65% Polyester, 35% Cotton Ripstop
Binding
Button, Snap, Zipper Fly
Gender
Women's
Pockets
6
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 124012
- Zoro #
- G122411668
- UPC #
- 843131109071
- Country of Origin
- Bangladesh
Dimensions
- Size
- 2
- Women Size
- 2
- Bottle Size
- 2
- Size - Alpha
- 2
- Container Size
- 2
Details
- Fit Type
- Classic
- Material
- 65% Polyester, 35% Cotton Ripstop
- Binding
- Button, Snap, Zipper Fly
- Gender
- Women's
- Inseam
- 35 in
- Pockets
- 6
- Fabric Weight
- 6.3 oz
- Includes
- Knee Pad Pockets, Lanyard Loops, Reinforced Pocket Flaps
- Color
- Olive Drab Green
- Uniform Type
- BDU
- Garment Style
- BDU Pants
- Item
- EMT Pants
- Shell Material
- 65% Polyester, 35% Cotton Ripstop
- Wire Color
- Olive Drab Green
Description
V2 BDU TACTICAL UNIFORM PANT
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.