Shop FIRST TACTICAL
See all product information
Create Account
V2 BDU TACTICAL UNIFORM PANT
- Mfr # 124012
- Zoro # G822412569
product price:Â
$
78.85
/ea
Key Features
Women Size
14
Includes
Knee Pad Pockets, Lanyard Loops, Reinforced Pocket Flaps
Garment Style
BDU Pants
Uniform Type
BDU
Material
65% Polyester, 35% Cotton Ripstop
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 124012
- Zoro #
- G822412569
- UPC #
- 843131108869
- Country of Origin
- Bangladesh
- Color
- Navy
- Includes
- Knee Pad Pockets, Lanyard Loops, Reinforced Pocket Flaps
- Garment Style
- BDU Pants
- Item
- EMT Pants
- Inseam
- 35 in
- Uniform Type
- BDU
- Material
- 65% Polyester, 35% Cotton Ripstop
- Binding
- Button, Snap, Zipper Fly
- Fabric Weight
- 6.3 oz
- Pockets
- 6
- Gender
- Women's
- Fit Type
- Classic
- Shell Material
- 65% Polyester, 35% Cotton Ripstop
- Wire Color
- Navy
- Traction Material
- 65% Polyester, 35% Cotton Ripstop
Dimensions
- Women Size
- 14
- Size
- 14
- Bottle Size
- 14
- Size - Alpha
- 14
- Container Size
- 14
- Garment Size
- Long
Description
V2 BDU TACTICAL UNIFORM PANT
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.