Shop FIRST TACTICAL
See all product information
Create Account
V2 TACTICAL UNIFORM PANT
- Mfr # 124011
- Zoro # G022411966
product price:Â
$
89.19
/ea
Key Features
Fit Type
Classic
Material
65% Polyester, 35% Cotton Ripstop
Includes
4 Lanyard Loops, Enhanced Pockets, Knee Pad Pockets, Knife Clip Garage, Stretch Waist
Women Size
20
Garment Style
Tactical Pants
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 124011
- Zoro #
- G022411966
- UPC #
- 843131111029
- Country of Origin
- Bangladesh
- Item
- EMT Pants
- Fit Type
- Classic
- Material
- 65% Polyester, 35% Cotton Ripstop
- Includes
- 4 Lanyard Loops, Enhanced Pockets, Knee Pad Pockets, Knife Clip Garage, Stretch Waist
- Garment Style
- Tactical Pants
- Gender
- Women's
- Color
- Navy
- Fabric Weight
- 6.4 oz
- Binding
- Button, Snap, Zipper Fly
- Uniform Type
- General
- Pockets
- 8
- Inseam
- 31 in
- Shell Material
- 65% Polyester, 35% Cotton Ripstop
- Wire Color
- Navy
- Traction Material
- 65% Polyester, 35% Cotton Ripstop
Dimensions
- Women Size
- 20
- Size
- 20
- Bottle Size
- 20
- Size - Alpha
- 20
- Container Size
- 20
- Garment Size
- Regular
Description
V2 TACTICAL UNIFORM PANT
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.