Zoro Homepage

WOMEN'S CARGO COTTON PANT, L, Navy, 100% Cotton

  • Mfr # 124030

  • Zoro # G416116224


product price: $65.89
/ea

Key Features

Fabric Weight
6.2 oz
Material
100% Cotton
Color
Navy
Pockets
8
Size
L
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
124030
Zoro #
G416116224
UPC #
843131139542
Country of Origin
Bangladesh

Dimensions

Size
L
Women Size
14

Details

Fabric Weight
6.2 oz
Material
100% Cotton
Color
Navy
Pockets
8
Item
WOMEN'S CARGO COTTON PANT
Inseam
37.5 in, Unhemmed
Garment Style
Cargo Station Pant
Binding
Prym(R) Snaps, YKK(R) Zipper
Includes
Bartack Reinforcement
Uniform Type
General

Description

WOMEN CARGO COTTON PANT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.