Zoro Homepage

WOMEN'S CARGO COTTON PANT, M, Navy, 100% Cotton

  • Mfr # 124030

  • Zoro # G216116127


product price: $65.89
/ea

Key Features

Fabric Weight
6.2 oz
Pockets
8
Material
100% Cotton
Garment Size
Long
Garment Style
Cargo Station Pant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
124030
Zoro #
G216116127
UPC #
843131148537
Country of Origin
Bangladesh

Dimensions

Garment Size
Long
Women Size
8
Size
M

Details

Fabric Weight
6.2 oz
Pockets
8
Material
100% Cotton
Garment Style
Cargo Station Pant
Includes
Bartack Reinforcement
Inseam
35 in
Binding
Prym(R) Snaps, YKK(R) Zipper
Uniform Type
General
Color
Navy
Item
WOMEN'S CARGO COTTON PANT
Pant Sizing
Long

Description

WOMEN CARGO COTTON PANT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.