
WOMEN'S CARGO COTTON PANT, M, Navy, 100% Cotton
Mfr # 124030
Zoro # G416116231
product price: $65.89
/eaKey Features
Garment Style
Cargo Station Pant
Size
M
Uniform Type
General
Women Size
10
Color
Navy
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
124030
Zoro #
G416116231
UPC #
843131148544
Country of Origin
Bangladesh
Dimensions
Size
M
Women Size
10
Garment Size
Long
Details
Garment Style
Cargo Station Pant
Uniform Type
General
Color
Navy
Includes
Bartack Reinforcement
Item
WOMEN'S CARGO COTTON PANT
Binding
Prym(R) Snaps, YKK(R) Zipper
Fabric Weight
6.2 oz
Pockets
8
Inseam
35 in
Material
100% Cotton
Pant Sizing
Long
Description
WOMEN CARGO COTTON PANT
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.