Zoro Homepage

WOMEN'S CARGO COTTON PANT, S, Navy, 100% Cotton

  • Mfr # 124030

  • Zoro # G016116075


product price: $65.89
/ea

Key Features

Inseam
35 in
Includes
Bartack Reinforcement
Women Size
4
Fabric Weight
6.2 oz
Garment Size
Long
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
124030
Zoro #
G016116075
UPC #
843131148513
Country of Origin
Bangladesh

Dimensions

Women Size
4
Garment Size
Long
Size
S

Details

Inseam
35 in
Includes
Bartack Reinforcement
Fabric Weight
6.2 oz
Binding
Prym(R) Snaps, YKK(R) Zipper
Color
Navy
Item
WOMEN'S CARGO COTTON PANT
Garment Style
Cargo Station Pant
Uniform Type
General
Pockets
8
Material
100% Cotton
Pant Sizing
Long

Description

WOMEN CARGO COTTON PANT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.