Zoro Homepage

WOMEN'S CARGO COTTON PANT, S, Navy, 100% Cotton

  • Mfr # 124030

  • Zoro # G716116115


product price: $61.69
/ea

Key Features

Garment Style
Cargo Station Pant
Inseam
31 in
Garment Size
Regular
Uniform Type
General
Fabric Weight
6.2 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
124030
Zoro #
G716116115
UPC #
843131148421
Country of Origin
Bangladesh

Dimensions

Garment Size
Regular
Women Size
6
Size
S

Details

Item
WOMEN'S CARGO COTTON PANT
Garment Style
Cargo Station Pant
Inseam
31 in
Uniform Type
General
Fabric Weight
6.2 oz
Binding
Prym(R) Snaps, YKK(R) Zipper
Includes
Bartack Reinforcement
Material
100% Cotton
Pockets
8
Color
Navy
Pant Sizing
Regular

Description

WOMEN CARGO COTTON PANT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.