Zoro Homepage

WOMEN'S CARGO COTTON PANT, XL, Navy, 100% Cotton

  • Mfr # 124030

  • Zoro # G016116174


product price: $61.69
/ea

Key Features

Garment Size
Regular
Color
Navy
Garment Style
Cargo Station Pant
Binding
Prym(R) Snaps, YKK(R) Zipper
Size
XL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
124030
Zoro #
G016116174
UPC #
843131148476
Country of Origin
Bangladesh

Dimensions

Garment Size
Regular
Size
XL
Women Size
16

Details

Color
Navy
Garment Style
Cargo Station Pant
Item
WOMEN'S CARGO COTTON PANT
Binding
Prym(R) Snaps, YKK(R) Zipper
Inseam
31 in
Material
100% Cotton
Fabric Weight
6.2 oz
Uniform Type
General
Includes
Bartack Reinforcement
Pockets
8
Pant Sizing
Regular

Description

WOMEN CARGO COTTON PANT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.