Zoro Homepage

WOMEN'S CARGO COTTON PANT, XL, Navy, 100% Cotton

  • Mfr # 124030

  • Zoro # G516116131


product price: $65.89
/ea

Key Features

Women Size
16
Binding
Prym(R) Snaps, YKK(R) Zipper
Fabric Weight
6.2 oz
Garment Style
Cargo Station Pant
Uniform Type
General
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
124030
Zoro #
G516116131
UPC #
843131139559
Country of Origin
Bangladesh

Dimensions

Women Size
16
Size
XL

Details

Binding
Prym(R) Snaps, YKK(R) Zipper
Fabric Weight
6.2 oz
Garment Style
Cargo Station Pant
Uniform Type
General
Inseam
37.5 in, Unhemmed
Item
WOMEN'S CARGO COTTON PANT
Pockets
8
Color
Navy
Includes
Bartack Reinforcement
Material
100% Cotton

Description

WOMEN CARGO COTTON PANT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.