Zoro Homepage

WOMEN'S CARGO COTTON PANT, XL, Navy, 100% Cotton

  • Mfr # 124030

  • Zoro # G616116031


product price: $65.89
/ea

Key Features

Binding
Prym(R) Snaps, YKK(R) Zipper
Material
100% Cotton
Pockets
8
Color
Navy
Women Size
18
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
124030
Zoro #
G616116031
UPC #
843131148582
Country of Origin
Bangladesh

Dimensions

Women Size
18
Garment Size
Long
Size
XL

Details

Binding
Prym(R) Snaps, YKK(R) Zipper
Material
100% Cotton
Pockets
8
Color
Navy
Inseam
35 in
Uniform Type
General
Garment Style
Cargo Station Pant
Fabric Weight
6.2 oz
Includes
Bartack Reinforcement
Item
WOMEN'S CARGO COTTON PANT
Pant Sizing
Long

Description

WOMEN CARGO COTTON PANT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.