Zoro Homepage

WOMEN'S CARGO COTTON PANT, XL, Navy, 100% Cotton

  • Mfr # 124030

  • Zoro # G916116083


product price: $61.69
/ea

Key Features

Size
XL
Color
Navy
Binding
Prym(R) Snaps, YKK(R) Zipper
Garment Style
Cargo Station Pant
Includes
Bartack Reinforcement
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
124030
Zoro #
G916116083
UPC #
843131148483
Country of Origin
Bangladesh

Dimensions

Size
XL
Garment Size
Regular
Women Size
18

Details

Color
Navy
Binding
Prym(R) Snaps, YKK(R) Zipper
Garment Style
Cargo Station Pant
Includes
Bartack Reinforcement
Fabric Weight
6.2 oz
Material
100% Cotton
Item
WOMEN'S CARGO COTTON PANT
Pockets
8
Uniform Type
General
Inseam
31 in
Pant Sizing
Regular

Description

WOMEN CARGO COTTON PANT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.