
WOMEN'S CARGO COTTON PANT, XS, Navy, 100% Cotton
Mfr # 124030
Zoro # G816115995
product price: $65.89
/eaKey Features
Women Size
2
Fabric Weight
6.2 oz
Pockets
8
Size
XS
Color
Navy
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
124030
Zoro #
G816115995
UPC #
843131139481
Country of Origin
Bangladesh
Dimensions
Women Size
2
Size
XS
Details
Fabric Weight
6.2 oz
Pockets
8
Color
Navy
Binding
Prym(R) Snaps, YKK(R) Zipper
Uniform Type
General
Material
100% Cotton
Garment Style
Cargo Station Pant
Item
WOMEN'S CARGO COTTON PANT
Includes
Bartack Reinforcement
Inseam
37.5 in, Unhemmed
Description
WOMEN CARGO COTTON PANT
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.