Zoro Homepage

WOMEN'S CARGO COTTON PANT, XS, Navy, 100% Cotton

  • Mfr # 124030

  • Zoro # G816116213


product price: $61.69
/ea

Key Features

Binding
Prym(R) Snaps, YKK(R) Zipper
Fabric Weight
6.2 oz
Uniform Type
General
Inseam
31 in
Size
XS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
124030
Zoro #
G816116213
UPC #
843131148391
Country of Origin
Bangladesh

Dimensions

Size
XS
Garment Size
Regular
Women Size
0

Details

Binding
Prym(R) Snaps, YKK(R) Zipper
Fabric Weight
6.2 oz
Uniform Type
General
Inseam
31 in
Includes
Bartack Reinforcement
Pockets
8
Material
100% Cotton
Color
Navy
Garment Style
Cargo Station Pant
Item
WOMEN'S CARGO COTTON PANT
Pant Sizing
Regular

Description

WOMEN CARGO COTTON PANT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.