WOMEN'S COTTON JOB SHIRT 1/4 ZIP
- Mfr # 128507
- Zoro # G022824506
product price:Â
$
92.59
/ea
Key Features
Garment Style
Shirt
Fabric Weight
18.4 oz
Binding
Zipper
Gender
Women's
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 128507
- Zoro #
- G022824506
- UPC #
- 840404222420
- Country of Origin
- Bangladesh
Details
- Garment Style
- Shirt
- Item
- WOMEN'S COTTON JOB SHIRT 1/4 ZIP
- Fabric Weight
- 18.4 oz
- Binding
- Zipper
- Gender
- Women's
Description
WOMEN'S COTTON JOB SHIRT 1/4 ZIP
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.