WOMEN'S COTTON JOB SHIRT 1/4 ZIP
- Mfr # 128507
- Zoro # G622824555
product price:Â
$
92.59
/ea
Key Features
Binding
Zipper
Gender
Women's
Garment Style
Shirt
Fabric Weight
18.4 oz
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 128507
- Zoro #
- G622824555
- UPC #
- 840404222383
- Country of Origin
- Bangladesh
- Binding
- Zipper
- Gender
- Women's
- Item
- WOMEN'S COTTON JOB SHIRT 1/4 ZIP
- Garment Style
- Shirt
- Fabric Weight
- 18.4 oz
- Color
- Black
- Material
- Cotton/Polyester
- Product Type
- Job Shirt
Dimensions
- Garment Size
- Regular
Description
WOMEN'S COTTON JOB SHIRT 1/4 ZIP
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.