Zoro Homepage

WOMEN'S DEFENDER PANT, L, Navy, 45% Cordura(R) Nylon, 55% Cotton

  • Mfr # 124002

  • Zoro # G516115448


product price: $188.99
/ea
Free Shipping & Returns

Key Features

Includes
Duraflex(R) Pulls, Internal Knee Pad Access with Articulated Knee, Prym(R) Snaps, YKK(R) Zippers
Size
L
Garment Style
Combat, Defender Pant
Binding
Elastic Waistband
Inseam
31 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
124002
Zoro #
G516115448
UPC #
843131155092
Country of Origin
Bangladesh

Dimensions

Size
L
Garment Size
Regular
Women Size
14

Details

Item
WOMEN'S DEFENDER PANT
Includes
Duraflex(R) Pulls, Internal Knee Pad Access with Articulated Knee, Prym(R) Snaps, YKK(R) Zippers
Garment Style
Combat, Defender Pant
Binding
Elastic Waistband
Inseam
31 in
Color
Navy
Pockets
28
Fabric Weight
6.9 oz
Uniform Type
General
Material
45% Cordura(R) Nylon, 55% Cotton
Pant Sizing
Regular

Description

WOMEN DEFENDER PANT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.