WOMEN'S DEFENDER PANT, L, Olive Drab Green, 45% Cordura(R) Nylon, 55% Cotton

  • Mfr # 124002

  • Zoro # G316115303


product price:  $188.99
/ea
Free Shipping & Returns

Key Features

Uniform Type
General
Garment Style
Combat, Defender Pant
Includes
Duraflex(R) Pulls, Internal Knee Pad Access with Articulated Knee, Prym(R) Snaps, YKK(R) Zippers
Garment Size
Regular
Material
45% Cordura(R) Nylon, 55% Cotton
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
124002
Zoro #
G316115303
UPC #
843131155412
Country of Origin
Bangladesh

Dimensions

Garment Size
Regular
Women Size
12
Size
L

Details

Uniform Type
General
Garment Style
Combat, Defender Pant
Item
WOMEN'S DEFENDER PANT
Includes
Duraflex(R) Pulls, Internal Knee Pad Access with Articulated Knee, Prym(R) Snaps, YKK(R) Zippers
Material
45% Cordura(R) Nylon, 55% Cotton
Color
Olive Drab Green
Fabric Weight
6.9 oz
Binding
Elastic Waistband
Pockets
28
Inseam
31 in
Pant Sizing
Regular

Description

WOMEN DEFENDER PANT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.