
WOMEN'S DEFENDER PANT, M, Black, 45% Cordura(R) Nylon, 55% Cotton
Mfr # 124002
Zoro # G316115129
product price: $191.99
/ea
Free Shipping & Returns
Key Features
Garment Style
Combat, Defender Pant
Color
Black
Fabric Weight
6.9 oz
Uniform Type
General
Size
M
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
124002
Zoro #
G316115129
UPC #
843131144614
Country of Origin
Bangladesh
Dimensions
Size
M
Garment Size
Long
Women Size
8
Details
Garment Style
Combat, Defender Pant
Color
Black
Fabric Weight
6.9 oz
Uniform Type
General
Inseam
35 in
Includes
Duraflex(R) Pulls, Internal Knee Pad Access with Articulated Knee, Prym(R) Snaps, YKK(R) Zippers
Pockets
28
Item
WOMEN'S DEFENDER PANT
Material
45% Cordura(R) Nylon, 55% Cotton
Binding
Elastic Waistband
Pant Sizing
Long
Description
WOMEN DEFENDER PANT
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.