Zoro Homepage

WOMEN'S DEFENDER PANT, M, Black, 45% Cordura(R) Nylon, 55% Cotton

  • Mfr # 124002

  • Zoro # G616115041


product price: $191.99
/ea
Free Shipping & Returns

Key Features

Binding
Elastic Waistband
Uniform Type
General
Includes
Duraflex(R) Pulls, Internal Knee Pad Access with Articulated Knee, Prym(R) Snaps, YKK(R) Zippers
Garment Size
Regular
Size
M
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
124002
Zoro #
G616115041
UPC #
843131144508
Country of Origin
Bangladesh

Dimensions

Garment Size
Regular
Size
M
Women Size
8

Details

Binding
Elastic Waistband
Uniform Type
General
Includes
Duraflex(R) Pulls, Internal Knee Pad Access with Articulated Knee, Prym(R) Snaps, YKK(R) Zippers
Garment Style
Combat, Defender Pant
Pockets
28
Inseam
31 in
Item
WOMEN'S DEFENDER PANT
Fabric Weight
6.9 oz
Color
Black
Material
45% Cordura(R) Nylon, 55% Cotton
Pant Sizing
Regular

Description

WOMEN DEFENDER PANT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.