
WOMEN'S DEFENDER PANT, M, Navy, 45% Cordura(R) Nylon, 55% Cotton
Mfr # 124002
Zoro # G316115150
product price: $188.99
/ea
Free Shipping & Returns
Key Features
Uniform Type
General
Material
45% Cordura(R) Nylon, 55% Cotton
Inseam
31 in
Color
Navy
Size
M
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
124002
Zoro #
G316115150
UPC #
843131155078
Country of Origin
Bangladesh
Dimensions
Size
M
Garment Size
Regular
Women Size
10
Details
Uniform Type
General
Material
45% Cordura(R) Nylon, 55% Cotton
Inseam
31 in
Color
Navy
Garment Style
Combat, Defender Pant
Includes
Duraflex(R) Pulls, Internal Knee Pad Access with Articulated Knee, Prym(R) Snaps, YKK(R) Zippers
Item
WOMEN'S DEFENDER PANT
Fabric Weight
6.9 oz
Pockets
28
Binding
Elastic Waistband
Pant Sizing
Regular
Description
WOMEN DEFENDER PANT
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.