Zoro Homepage

WOMEN'S DEFENDER PANT, M, Navy, 45% Cordura(R) Nylon, 55% Cotton

  • Mfr # 124002

  • Zoro # G616115393


product price: $188.99
/ea
Free Shipping & Returns

Key Features

Inseam
31 in
Garment Style
Combat, Defender Pant
Pockets
28
Size
M
Color
Navy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
124002
Zoro #
G616115393
UPC #
843131155061
Country of Origin
Bangladesh

Dimensions

Size
M
Women Size
8
Garment Size
Regular

Details

Inseam
31 in
Garment Style
Combat, Defender Pant
Pockets
28
Color
Navy
Binding
Elastic Waistband
Includes
Duraflex(R) Pulls, Internal Knee Pad Access with Articulated Knee, Prym(R) Snaps, YKK(R) Zippers
Material
45% Cordura(R) Nylon, 55% Cotton
Uniform Type
General
Fabric Weight
6.9 oz
Item
WOMEN'S DEFENDER PANT
Pant Sizing
Regular

Description

WOMEN DEFENDER PANT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.