WOMEN'S DEFENDER PANT, M, Olive Drab Green, 45% Cordura(R) Nylon, 55% Cotton

  • Mfr # 124002

  • Zoro # G716115279


product price: $193.99
/ea
Free Shipping & Returns

Key Features

Pockets
28
Fabric Weight
6.9 oz
Includes
Duraflex(R) Pulls, Internal Knee Pad Access with Articulated Knee, Prym(R) Snaps, YKK(R) Zippers
Material
45% Cordura(R) Nylon, 55% Cotton
Inseam
35 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
124002
Zoro #
G716115279
UPC #
843131155283
Country of Origin
Bangladesh

Dimensions

Size
M
Garment Size
Long
Women Size
8

Details

Pockets
28
Fabric Weight
6.9 oz
Includes
Duraflex(R) Pulls, Internal Knee Pad Access with Articulated Knee, Prym(R) Snaps, YKK(R) Zippers
Material
45% Cordura(R) Nylon, 55% Cotton
Inseam
35 in
Binding
Elastic Waistband
Item
WOMEN'S DEFENDER PANT
Garment Style
Combat, Defender Pant
Color
Olive Drab Green
Uniform Type
General
Pant Sizing
Long

Description

WOMEN DEFENDER PANT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.