Zoro Homepage

WOMEN'S DEFENDER PANT, S, Black, 45% Cordura(R) Nylon, 55% Cotton

  • Mfr # 124002

  • Zoro # G516114991


product price: $188.99
/ea
Free Shipping & Returns

Key Features

Pockets
28
Size
S
Material
45% Cordura(R) Nylon, 55% Cotton
Binding
Elastic Waistband
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
124002
Zoro #
G516114991
UPC #
843131144492
Country of Origin
Bangladesh

Dimensions

Size
S
Garment Size
Regular
Women Size
6

Details

Pockets
28
Material
45% Cordura(R) Nylon, 55% Cotton
Binding
Elastic Waistband
Color
Black
Fabric Weight
6.9 oz
Inseam
31 in
Uniform Type
General
Item
WOMEN'S DEFENDER PANT
Garment Style
Combat, Defender Pant
Includes
Duraflex(R) Pulls, Internal Knee Pad Access with Articulated Knee, Prym(R) Snaps, YKK(R) Zippers
Pant Sizing
Regular

Description

WOMEN DEFENDER PANT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.