Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WOMEN'S DEFENDER PANT, S, Black, 45% Cordura(R) Nylon, 55% Cotton

  • Mfr # 124002

  • Zoro # G916115062


product price: $193.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Fabric Weight
6.9 oz
Garment Style
Combat, Defender Pant
Women Size
4
Material
45% Cordura(R) Nylon, 55% Cotton
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
124002
Zoro #
G916115062
UPC #
843131144591
Country of Origin
Bangladesh

Dimensions

Women Size
4
Garment Size
Long
Size
S

Details

Color
Black
Fabric Weight
6.9 oz
Item
WOMEN'S DEFENDER PANT
Garment Style
Combat, Defender Pant
Material
45% Cordura(R) Nylon, 55% Cotton
Uniform Type
General
Includes
Duraflex(R) Pulls, Internal Knee Pad Access with Articulated Knee, Prym(R) Snaps, YKK(R) Zippers
Pockets
28
Binding
Elastic Waistband
Inseam
35 in
Pant Sizing
Long

Description

WOMEN DEFENDER PANT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.