Zoro Homepage

WOMEN'S DEFENDER PANT, S, Navy, 45% Cordura(R) Nylon, 55% Cotton

  • Mfr # 124002

  • Zoro # G816115452


product price: $188.99
/ea
Free Shipping & Returns

Key Features

Binding
Elastic Waistband
Material
45% Cordura(R) Nylon, 55% Cotton
Uniform Type
General
Includes
Duraflex(R) Pulls, Internal Knee Pad Access with Articulated Knee, Prym(R) Snaps, YKK(R) Zippers
Color
Navy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
124002
Zoro #
G816115452
UPC #
843131155054
Country of Origin
Bangladesh

Dimensions

Size
S
Women Size
6
Garment Size
Regular

Details

Binding
Elastic Waistband
Material
45% Cordura(R) Nylon, 55% Cotton
Uniform Type
General
Includes
Duraflex(R) Pulls, Internal Knee Pad Access with Articulated Knee, Prym(R) Snaps, YKK(R) Zippers
Color
Navy
Garment Style
Combat, Defender Pant
Inseam
31 in
Fabric Weight
6.9 oz
Pockets
28
Item
WOMEN'S DEFENDER PANT
Pant Sizing
Regular

Description

WOMEN DEFENDER PANT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.