
WOMEN'S DEFENDER PANT, S, Olive Drab Green, 45% Cordura(R) Nylon, 55% Cotton
Mfr # 124002
Zoro # G516115400
product price: $193.99
/ea
Free Shipping & Returns
Key Features
Binding
Elastic Waistband
Uniform Type
General
Garment Style
Combat, Defender Pant
Includes
Duraflex(R) Pulls, Internal Knee Pad Access with Articulated Knee, Prym(R) Snaps, YKK(R) Zippers
Color
Olive Drab Green
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
124002
Zoro #
G516115400
UPC #
843131155276
Country of Origin
Bangladesh
Dimensions
Size
S
Women Size
6
Garment Size
Long
Details
Binding
Elastic Waistband
Item
WOMEN'S DEFENDER PANT
Uniform Type
General
Garment Style
Combat, Defender Pant
Includes
Duraflex(R) Pulls, Internal Knee Pad Access with Articulated Knee, Prym(R) Snaps, YKK(R) Zippers
Color
Olive Drab Green
Fabric Weight
6.9 oz
Material
45% Cordura(R) Nylon, 55% Cotton
Pockets
28
Inseam
35 in
Pant Sizing
Long
Description
WOMEN DEFENDER PANT
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.