
WOMEN'S DEFENDER PANT, XL, Navy, 45% Cordura(R) Nylon, 55% Cotton
Mfr # 124002
Zoro # G716115422
product price: $188.99
/ea
Free Shipping & Returns
Key Features
Color
Navy
Garment Style
Combat, Defender Pant
Fabric Weight
6.9 oz
Includes
Duraflex(R) Pulls, Internal Knee Pad Access with Articulated Knee, Prym(R) Snaps, YKK(R) Zippers
Uniform Type
General
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
124002
Zoro #
G716115422
UPC #
843131155115
Country of Origin
Bangladesh
Dimensions
Garment Size
Regular
Women Size
18
Size
XL
Details
Color
Navy
Garment Style
Combat, Defender Pant
Fabric Weight
6.9 oz
Includes
Duraflex(R) Pulls, Internal Knee Pad Access with Articulated Knee, Prym(R) Snaps, YKK(R) Zippers
Uniform Type
General
Inseam
31 in
Item
WOMEN'S DEFENDER PANT
Binding
Elastic Waistband
Material
45% Cordura(R) Nylon, 55% Cotton
Pockets
28
Pant Sizing
Regular
Description
WOMEN DEFENDER PANT
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.