
WOMEN'S DEFENDER PANT, XL, Navy, 45% Cordura(R) Nylon, 55% Cotton
Mfr # 124002
Zoro # G816115384
product price: $193.99
/ea
Free Shipping & Returns
Key Features
Size
XL
Includes
Duraflex(R) Pulls, Internal Knee Pad Access with Articulated Knee, Prym(R) Snaps, YKK(R) Zippers
Pockets
28
Inseam
35 in
Garment Style
Combat, Defender Pant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
124002
Zoro #
G816115384
UPC #
843131155221
Country of Origin
Bangladesh
Dimensions
Size
XL
Garment Size
Long
Women Size
18
Details
Includes
Duraflex(R) Pulls, Internal Knee Pad Access with Articulated Knee, Prym(R) Snaps, YKK(R) Zippers
Pockets
28
Inseam
35 in
Garment Style
Combat, Defender Pant
Item
WOMEN'S DEFENDER PANT
Fabric Weight
6.9 oz
Uniform Type
General
Color
Navy
Material
45% Cordura(R) Nylon, 55% Cotton
Binding
Elastic Waistband
Pant Sizing
Long
Description
WOMEN DEFENDER PANT
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.