
WOMEN'S DEFENDER PANT, XL, Olive Drab Green, 45% Cordura(R) Nylon, 55% Cotton
Mfr # 124002
Zoro # G216115243
product price:Â $193.99
/ea
Free Shipping & Returns
Key Features
Material
45% Cordura(R) Nylon, 55% Cotton
Garment Style
Combat, Defender Pant
Women Size
18
Color
Olive Drab Green
Garment Size
Long
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
124002
Zoro #
G216115243
UPC #
843131155337
Country of Origin
Bangladesh
Dimensions
Women Size
18
Garment Size
Long
Size
XL
Details
Material
45% Cordura(R) Nylon, 55% Cotton
Garment Style
Combat, Defender Pant
Color
Olive Drab Green
Inseam
35 in
Includes
Duraflex(R) Pulls, Internal Knee Pad Access with Articulated Knee, Prym(R) Snaps, YKK(R) Zippers
Pockets
28
Binding
Elastic Waistband
Item
WOMEN'S DEFENDER PANT
Fabric Weight
6.9 oz
Uniform Type
General
Pant Sizing
Long
Description
WOMEN DEFENDER PANT
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.