WOMEN'S DEFENDER PANT, XL, Olive Drab Green, 45% Cordura(R) Nylon, 55% Cotton

  • Mfr # 124002

  • Zoro # G716115217


product price:  $193.99
/ea
Free Shipping & Returns

Key Features

Women Size
16
Color
Olive Drab Green
Garment Style
Combat, Defender Pant
Includes
Duraflex(R) Pulls, Internal Knee Pad Access with Articulated Knee, Prym(R) Snaps, YKK(R) Zippers
Material
45% Cordura(R) Nylon, 55% Cotton
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
124002
Zoro #
G716115217
UPC #
843131155320
Country of Origin
Bangladesh

Dimensions

Women Size
16
Garment Size
Long
Size
XL

Details

Color
Olive Drab Green
Garment Style
Combat, Defender Pant
Includes
Duraflex(R) Pulls, Internal Knee Pad Access with Articulated Knee, Prym(R) Snaps, YKK(R) Zippers
Item
WOMEN'S DEFENDER PANT
Material
45% Cordura(R) Nylon, 55% Cotton
Uniform Type
General
Binding
Elastic Waistband
Pockets
28
Inseam
35 in
Fabric Weight
6.9 oz
Pant Sizing
Long

Description

WOMEN DEFENDER PANT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.