WOMEN'S DEFENDER PANT, XS, Navy, 45% Cordura(R) Nylon, 55% Cotton

  • Mfr # 124002

  • Zoro # G216115410


product price: $188.99
/ea
Free Shipping & Returns

Key Features

Garment Size
Regular
Uniform Type
General
Garment Style
Combat, Defender Pant
Fabric Weight
6.9 oz
Inseam
31 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
124002
Zoro #
G216115410
UPC #
843131155030
Country of Origin
Bangladesh

Dimensions

Garment Size
Regular
Women Size
2
Size
XS

Details

Uniform Type
General
Garment Style
Combat, Defender Pant
Fabric Weight
6.9 oz
Inseam
31 in
Item
WOMEN'S DEFENDER PANT
Binding
Elastic Waistband
Color
Navy
Pockets
28
Material
45% Cordura(R) Nylon, 55% Cotton
Includes
Duraflex(R) Pulls, Internal Knee Pad Access with Articulated Knee, Prym(R) Snaps, YKK(R) Zippers
Pant Sizing
Regular

Description

WOMEN DEFENDER PANT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.