
WOMEN'S DEFENDER PANT, XS, Navy, 45% Cordura(R) Nylon, 55% Cotton
Mfr # 124002
Zoro # G416115067
product price: $188.99
/ea
Free Shipping & Returns
Key Features
Material
45% Cordura(R) Nylon, 55% Cotton
Size
XS
Garment Style
Combat, Defender Pant
Women Size
0
Color
Navy
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
124002
Zoro #
G416115067
UPC #
843131155023
Country of Origin
Bangladesh
Dimensions
Size
XS
Women Size
0
Garment Size
Regular
Details
Material
45% Cordura(R) Nylon, 55% Cotton
Garment Style
Combat, Defender Pant
Color
Navy
Binding
Elastic Waistband
Inseam
31 in
Includes
Duraflex(R) Pulls, Internal Knee Pad Access with Articulated Knee, Prym(R) Snaps, YKK(R) Zippers
Uniform Type
General
Fabric Weight
6.9 oz
Pockets
28
Item
WOMEN'S DEFENDER PANT
Pant Sizing
Regular
Description
WOMEN DEFENDER PANT
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.