
WOMEN'S DEFENDER PANT, XS, Olive Drab Green, 45% Cordura(R) Nylon, 55% Cotton
Mfr # 124002
Zoro # G716115415
product price:Â $188.99
/ea
Free Shipping & Returns
Key Features
Fabric Weight
6.9 oz
Material
45% Cordura(R) Nylon, 55% Cotton
Women Size
0
Uniform Type
General
Garment Style
Combat, Defender Pant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
124002
Zoro #
G716115415
UPC #
843131155351
Country of Origin
Bangladesh
Dimensions
Women Size
0
Garment Size
Regular
Size
XS
Details
Fabric Weight
6.9 oz
Material
45% Cordura(R) Nylon, 55% Cotton
Item
WOMEN'S DEFENDER PANT
Uniform Type
General
Garment Style
Combat, Defender Pant
Binding
Elastic Waistband
Includes
Duraflex(R) Pulls, Internal Knee Pad Access with Articulated Knee, Prym(R) Snaps, YKK(R) Zippers
Color
Olive Drab Green
Pockets
28
Inseam
31 in
Pant Sizing
Regular
Description
WOMEN DEFENDER PANT
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.