
WOMEN'S DEFENDER PANT, XXL, Navy, 45% Cordura(R) Nylon, 55% Cotton
Mfr # 124002
Zoro # G116115435
product price: $191.99
/ea
Free Shipping & Returns
Key Features
Fabric Weight
6.9 oz
Garment Style
Combat, Defender Pant
Includes
Duraflex(R) Pulls, Internal Knee Pad Access with Articulated Knee, Prym(R) Snaps, YKK(R) Zippers
Material
45% Cordura(R) Nylon, 55% Cotton
Size
XXL
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
124002
Zoro #
G116115435
UPC #
843131155238
Country of Origin
Bangladesh
Dimensions
Size
XXL
Garment Size
Long
Women Size
20
Details
Fabric Weight
6.9 oz
Garment Style
Combat, Defender Pant
Item
WOMEN'S DEFENDER PANT
Color
Navy
Includes
Duraflex(R) Pulls, Internal Knee Pad Access with Articulated Knee, Prym(R) Snaps, YKK(R) Zippers
Material
45% Cordura(R) Nylon, 55% Cotton
Uniform Type
General
Binding
Elastic Waistband
Pockets
28
Inseam
35 in
Pant Sizing
Long
Description
WOMEN DEFENDER PANT
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.