WOMEN'S DEFENDER PANT, XXL, Navy, 45% Cordura(R) Nylon, 55% Cotton

  • Mfr # 124002

  • Zoro # G816115339


product price: $191.99
/ea
Free Shipping & Returns

Key Features

Fabric Weight
6.9 oz
Uniform Type
General
Binding
Elastic Waistband
Material
45% Cordura(R) Nylon, 55% Cotton
Pockets
28
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
124002
Zoro #
G816115339
UPC #
843131155122
Country of Origin
Bangladesh

Dimensions

Size
XXL
Women Size
20
Garment Size
Regular

Details

Fabric Weight
6.9 oz
Color
Navy
Uniform Type
General
Inseam
31 in
Binding
Elastic Waistband
Material
45% Cordura(R) Nylon, 55% Cotton
Pockets
28
Garment Style
Combat, Defender Pant
Item
WOMEN'S DEFENDER PANT
Includes
Duraflex(R) Pulls, Internal Knee Pad Access with Articulated Knee, Prym(R) Snaps, YKK(R) Zippers
Pant Sizing
Regular

Description

WOMEN DEFENDER PANT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.