WOMEN'S DEFENDER PANT, XXL, Olive Drab Green, 45% Cordura(R) Nylon, 55% Cotton

  • Mfr # 124002

  • Zoro # G416115197


product price:  $191.99
/ea
Free Shipping & Returns

Key Features

Size
XXL
Garment Style
Combat, Defender Pant
Fabric Weight
6.9 oz
Binding
Elastic Waistband
Includes
Duraflex(R) Pulls, Internal Knee Pad Access with Articulated Knee, Prym(R) Snaps, YKK(R) Zippers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
124002
Zoro #
G416115197
UPC #
843131155344
Country of Origin
Bangladesh

Dimensions

Size
XXL
Garment Size
Long
Women Size
20

Details

Item
WOMEN'S DEFENDER PANT
Garment Style
Combat, Defender Pant
Fabric Weight
6.9 oz
Binding
Elastic Waistband
Inseam
35 in
Includes
Duraflex(R) Pulls, Internal Knee Pad Access with Articulated Knee, Prym(R) Snaps, YKK(R) Zippers
Pockets
28
Color
Olive Drab Green
Material
45% Cordura(R) Nylon, 55% Cotton
Uniform Type
General
Pant Sizing
Long

Description

WOMEN DEFENDER PANT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.