
WOMEN'S DEFENDER PANT, XXL, Olive Drab Green, 45% Cordura(R) Nylon, 55% Cotton
Mfr # 124002
Zoro # G616115300
product price:Â $191.99
/ea
Free Shipping & Returns
Key Features
Includes
Duraflex(R) Pulls, Internal Knee Pad Access with Articulated Knee, Prym(R) Snaps, YKK(R) Zippers
Fabric Weight
6.9 oz
Uniform Type
General
Women Size
20
Garment Style
Combat, Defender Pant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
124002
Zoro #
G616115300
UPC #
843131155450
Country of Origin
Bangladesh
Dimensions
Women Size
20
Garment Size
Regular
Size
XXL
Details
Includes
Duraflex(R) Pulls, Internal Knee Pad Access with Articulated Knee, Prym(R) Snaps, YKK(R) Zippers
Fabric Weight
6.9 oz
Uniform Type
General
Garment Style
Combat, Defender Pant
Inseam
31 in
Binding
Elastic Waistband
Color
Olive Drab Green
Pockets
28
Item
WOMEN'S DEFENDER PANT
Material
45% Cordura(R) Nylon, 55% Cotton
Pant Sizing
Regular
Description
WOMEN DEFENDER PANT
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.