Zoro Homepage

WOMEN'S EMS PANT, 3XL, Black, 65% Polyester/35% Cotton

  • Mfr # 124013

  • Zoro # G016116129


product price: $100.99
/ea
Free Shipping & Returns

Key Features

Size
3XL
Binding
Button, Elastic Waistband, Snap
Garment Style
EMS Pant
Fabric Weight
6.4 oz
Inseam
35 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
124013
Zoro #
G016116129
UPC #
843131166166
Country of Origin
Bangladesh

Dimensions

Size
3XL
Women Size
26
Garment Size
Long

Details

Binding
Button, Elastic Waistband, Snap
Garment Style
EMS Pant
Fabric Weight
6.4 oz
Inseam
35 in
Item
WOMEN'S EMS PANT
Uniform Type
General
Color
Black
Pockets
16
Material
65% Polyester/35% Cotton
Includes
2-Way Mechanical Stretch, Durable Water Repellent Treatment
Pant Sizing
Long

Description

WOMEN EMS PANT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.