Zoro Homepage

WOMEN'S EMS PANT, 3XL, Black, 65% Polyester/35% Cotton

  • Mfr # 124013

  • Zoro # G816116114


product price: $99.29
/ea
Free Shipping & Returns

Key Features

Garment Style
EMS Pant
Women Size
24
Binding
Button, Elastic Waistband, Snap
Pockets
16
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
124013
Zoro #
G816116114
UPC #
843131166111
Country of Origin
Bangladesh

Dimensions

Women Size
24
Garment Size
Regular
Size
3XL

Details

Garment Style
EMS Pant
Binding
Button, Elastic Waistband, Snap
Pockets
16
Color
Black
Item
WOMEN'S EMS PANT
Inseam
31 in
Material
65% Polyester/35% Cotton
Uniform Type
General
Includes
Internal Knee Pad Access with Articulated Knee, Prym(R) Snaps, YKK(R) Zippers
Fabric Weight
6.4 oz
Pant Sizing
Regular

Description

WOMEN EMS PANT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.