Zoro Homepage

WOMEN'S EMS PANT, 3XL, Navy, 35% Cotton, 65% Polyester

  • Mfr # 124013

  • Zoro # G716116252


product price: $100.99
/ea
Free Shipping & Returns

Key Features

Includes
Internal Knee Pad Access with Articulated Knee
Color
Navy
Women Size
26
Pockets
16
Inseam
35 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
124013
Zoro #
G716116252
UPC #
843131166203
Country of Origin
Bangladesh

Dimensions

Women Size
26
Garment Size
Long
Size
3XL

Details

Includes
Internal Knee Pad Access with Articulated Knee
Color
Navy
Pockets
16
Inseam
35 in
Item
WOMEN'S EMS PANT
Material
35% Cotton, 65% Polyester
Garment Style
EMS Pant
Binding
Prym(R) Snap, YKK(R) Zippers
Uniform Type
General
Fabric Weight
6.4 oz
Pant Sizing
Long

Description

WOMEN EMS PANT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.