
WOMEN'S EMS PANT, 4XL, Black, 65% Polyester/35% Cotton
Mfr # 124013
Zoro # G116116036
product price: $99.29
/ea
Free Shipping & Returns
Key Features
Material
65% Polyester/35% Cotton
Pockets
16
Color
Black
Fabric Weight
6.4 oz
Garment Size
Long
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
124013
Zoro #
G116116036
UPC #
843131166173
Country of Origin
Bangladesh
Dimensions
Garment Size
Long
Size
4XL
Women Size
28
Details
Material
65% Polyester/35% Cotton
Pockets
16
Color
Black
Fabric Weight
6.4 oz
Uniform Type
General
Includes
Internal Knee Pad Access with Articulated Knee, Prym(R) Snaps, YKK(R) Zippers
Inseam
35 in
Item
WOMEN'S EMS PANT
Garment Style
EMS Pant
Binding
Button, Elastic Waistband, Snap
Pant Sizing
Long
Description
WOMEN EMS PANT
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.