Zoro Homepage

WOMEN'S EMS PANT, 4XL, Navy, 35% Cotton, 65% Polyester

  • Mfr # 124013

  • Zoro # G116116203


product price: $99.29
/ea
Free Shipping & Returns

Key Features

Includes
Internal Knee Pad Access with Articulated Knee
Binding
Prym(R) Snap, YKK(R) Zippers
Uniform Type
General
Color
Navy
Fabric Weight
6.4 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
124013
Zoro #
G116116203
UPC #
843131166258
Country of Origin
Bangladesh

Dimensions

Women Size
28
Garment Size
Regular
Size
4XL

Details

Includes
Internal Knee Pad Access with Articulated Knee
Binding
Prym(R) Snap, YKK(R) Zippers
Uniform Type
General
Color
Navy
Fabric Weight
6.4 oz
Item
WOMEN'S EMS PANT
Garment Style
EMS Pant
Material
35% Cotton, 65% Polyester
Inseam
31 in
Pockets
16
Pant Sizing
Regular

Description

WOMEN EMS PANT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.