Zoro Homepage

WOMEN'S EMS PANT, L, Black, 65% Polyester/35% Cotton

  • Mfr # 124013

  • Zoro # G116115985


product price: $100.99
/ea
Free Shipping & Returns

Key Features

Garment Style
EMS Pant
Size
L
Material
65% Polyester/35% Cotton
Pockets
16
Fabric Weight
6.4 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
124013
Zoro #
G116115985
UPC #
843131109217
Country of Origin
Bangladesh

Dimensions

Size
L
Women Size
12
Garment Size
Long

Details

Garment Style
EMS Pant
Material
65% Polyester/35% Cotton
Item
WOMEN'S EMS PANT
Pockets
16
Fabric Weight
6.4 oz
Binding
Button, Elastic Waistband, Snap
Inseam
35 in
Color
Black
Uniform Type
General
Includes
Internal Knee Pad Access with Articulated Knee, Prym(R) Snaps, YKK(R) Zippers
Pant Sizing
Long

Description

WOMEN EMS PANT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.