Zoro Homepage

WOMEN'S EMS PANT, L, Black, 65% Polyester/35% Cotton

  • Mfr # 124013

  • Zoro # G516115950


product price: $99.29
/ea
Free Shipping & Returns

Key Features

Size
L
Binding
Button, Elastic Waistband, Snap
Includes
Internal Knee Pad Access with Articulated Knee, Prym(R) Snaps, YKK(R) Zippers
Garment Style
EMS Pant
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
124013
Zoro #
G516115950
UPC #
843131109323
Country of Origin
Bangladesh

Dimensions

Size
L
Garment Size
Regular
Women Size
14

Details

Binding
Button, Elastic Waistband, Snap
Includes
Internal Knee Pad Access with Articulated Knee, Prym(R) Snaps, YKK(R) Zippers
Garment Style
EMS Pant
Color
Black
Inseam
31 in
Item
WOMEN'S EMS PANT
Uniform Type
General
Material
65% Polyester/35% Cotton
Pockets
16
Fabric Weight
6.4 oz
Pant Sizing
Regular

Description

WOMEN EMS PANT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.