Zoro Homepage

WOMEN'S EMS PANT, L, Black, 65% Polyester/35% Cotton

  • Mfr # 124013

  • Zoro # G716115880


product price: $100.99
/ea
Free Shipping & Returns

Key Features

Women Size
14
Uniform Type
General
Garment Size
Long
Inseam
35 in
Binding
Button, Elastic Waistband, Snap
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
124013
Zoro #
G716115880
UPC #
843131109224
Country of Origin
Bangladesh

Dimensions

Women Size
14
Garment Size
Long
Size
L

Details

Item
WOMEN'S EMS PANT
Uniform Type
General
Inseam
35 in
Binding
Button, Elastic Waistband, Snap
Material
65% Polyester/35% Cotton
Includes
2-Way Mechanical Stretch, Durable Water Repellent Treatment
Color
Black
Garment Style
EMS Pant
Pockets
16
Fabric Weight
6.4 oz
Pant Sizing
Long

Description

WOMEN EMS PANT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.